Shop All Vector Motors
Baldor-Reliance
7.5Hp, 1765Rpm, 3Ph, 60Hz, 213T, 0740M, Tefc, F, ECP83770T-4
Mfr # ECP83770T-4
Zoro # G5527187
product price: $2,586.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$2,586.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 7.5 HP
- Nameplate RPM 1765
- Frame 213T
- Voltage 460V
Product Information
- Brand Baldor-Reliance
- MFR # ECP83770T-4
- Zoro # G5527187
- UPC # 781568210758
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 7.5 HP |
Nameplate RPM | 1765 |
Frame | 213T |
Voltage | 460V |
Motor Enclosure Design | TEFC |
Phase | Three |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Roller Follower Inch - Non separable, #CRY14V (CRY14V)
- CR-SKF Type CRWA1 Small Bore Radial Shaft Seal, 1 in ID x 1.498 in OD x 1/4 in W, Nitrile Lip (9878)
- PARKER Filter/Regulator, 11.76 In. H, 3.24 In. W (07E44B18AC)
- NEW DEPARTURE HYATT Single Row Ball Bearings (Z97502)
- BALDOR-RELIANCE 20Hp, 1770Rpm, 3Ph, 60Hz, 256Tc, 0960M, Tefc, F, VEM2334T (VEM2334T)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSNM2238T, 10HP, 1800RPM, 3PH, 60HZ, 254TC, TENV, FOOT (ZDVSNM2238T)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, CESSWDM3558T (CESSWDM3558T)
- BALDOR-RELIANCE 7.5Kw, 3490Rpm, 3Ph, 60Hz, D132S, 3728M, Tefc (EMM3711)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSCP4110T, 40HP, 1800RPM, 3PH, 60HZ, 324T, TEFC, FOOT (ZDVSCP4110T)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3642M, Tefc, F1, EM3615T-G (EM3615T-G)
- BALDOR-RELIANCE 30Hp, 1775Rpm, 3Ph, 60Hz, 286T, 4060M, Opsb, F1, EM2535T-G (EM2535T-G)
- Baldor-Reliance Definite Purpose Motors