Shop All Vector Motors
Baldor-Reliance
50Hp, 1760Rpm, 3Ph, N/Ahz, 2168, Dpg-Fv,
Mfr # IDDRPM21504
Zoro # G5531238
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$11,394.99
Free 30-Day Returns
Key Features
- HP 50 HP
- Nameplate RPM 1760
- Frame RL2168
- Voltage 460V
- Motor Enclosure Design DPFV
Product Information
- Brand Baldor-Reliance
- MFR # IDDRPM21504
- Zoro # G5531238
- UPC # 781568464953
- Country of Origin United States
- Category Vector Motors
Details
HP | 50 HP |
Nameplate RPM | 1760 |
Frame | RL2168 |
Voltage | 460V |
Motor Enclosure Design | DPFV |
Phase | Three |
Ins. Class | H |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Braking resistor - 100 Ohm - 100 W - cable 0.75 m - IP65 (VW3A7608R07)
- SKF Needle Brgs, #HK0912 (HK0912)
- MILTON Sfty Exhaust Coupler, 1/4"Body, 1/4"MNPT (S-1751)
- TOMPKINS Hydraulic Fitting-Steel04MJ HEX HEAD PLUG (2408-04)
- BALDOR-RELIANCE 40Hp, 1770Rpm, 3Ph, 60Hz, 324T, 4064M, Opsb, F1, EM2539T-G (EM2539T-G)
- BALDOR-RELIANCE 1Hp, 1760Rpm, 3Ph, 60Hz, 143T, 3520M, Opsb, F1, EHM3116T-8 (EHM3116T-8)
- BALDOR-RELIANCE 1Hp, 1745Rpm, 3Ph, 60Hz, 56C, 3524M, Tenv, F1, N, IDVSWDM3546 (IDVSWDM3546)
- BALDOR-RELIANCE 10Hp, 1760Rpm, 3Ph, 60Hz, 215Tc, 0748M, Tefc, F, CECP3774T (CECP3774T)
- BALDOR-RELIANCE 2Hp, 3450Rpm, 3Ph, 60Hz, 56J, 3526M, Tefc, F1, N, JEWDM3555 (JEWDM3555)
- BALDOR-RELIANCE 10Hp, 1770Rpm, 3Ph, 60Hz, 215T, 3740M, Opsb, F1, EM3313T-8G (EM3313T-8G)
- BALDOR-RELIANCE 3Hp, 1755Rpm, 3Ph, 60Hz, 182Tc, 0632M, Tefc, F1, VECP3661T (VECP3661T)
- Baldor-Reliance Vector Motors