Shop All Vector Motors
Baldor-Reliance
3Hp, 1760Rpm, 3Ph, 60Hz, 182T, 3632M, Tefc, F1, EM3611T-5G
Mfr # EM3611T-5G
Zoro # G3302961
product price: $1,219.99
/ea
Free Shipping & Returns
$1,219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 3 HP
- Nameplate RPM 1760
- Frame 182T
- Voltage 575V
Product Information
- Brand Baldor-Reliance
- MFR # EM3611T-5G
- Zoro # G3302961
- UPC # 781568666630
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 3 HP |
Nameplate RPM | 1760 |
Frame | 182T |
Voltage | 575V |
Ins. Class | H |
Phase | Three |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX128 Cogged V-Belt, 131" Outside Length, 21/32" Top Width, 1 Ribs (6L303)
- D&D 38" Outside Length, 2/3" Top Width, 1 Ribs (B35/5L380)
- MASTER FLUID SOLUTIONS Corrosion Inhibitor, 1 gal., PK4 (RPO6BF/1)
- SPEEDAIRE Air Tank, Portable, 11 G, 12 In Dia (3EUJ9)
- BALDOR-RELIANCE 10Hp, 1770Rpm, 3Ph, 60Hz, 215Jm, 3752M, Tefc, F, EJMM3714T-G (EJMM3714T-G)
- BALDOR-RELIANCE Baldor-Reliance Motor RL1206A, .33HP, 1725RPM, 1PH, 60HZ, 56, 3414L, OPEN, F1 (RL1206A)
- BALDOR-RELIANCE 15Hp, 1765Rpm, 3Ph, 60Hz, 254T, 0944M, Tefc, F1, EM2333T-5G (EM2333T-5G)
- BALDOR-RELIANCE 10Hp, 1770Rpm, 3Ph, 60Hz, 215T, 3752M, Tefc, F1, EM3714T-G (EM3714T-G)
- BALDOR-RELIANCE 1Hp, 1800Rpm, 1Ph, 60Hz, 3528C, Buff (407B)
- BALDOR-RELIANCE 150Hp, 1785Rpm, 3Ph, 60Hz, 445T, Tefc, F1, ECP84406T-5 (ECP84406T-5)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213T, 3734M, Opsb, F, EM3311T-G (EM3311T-G)
- Baldor-Reliance Vector Motors