Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 3,450 Nameplate RPM
Mfr # VM3541
Zoro # G8025622
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 3/4
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Product Information
- Brand Baldor-Reliance
- MFR # VM3541
- Zoro # G8025622
- UPC # 781568109588
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Overall Length | 11 3/8 in |
Shaft Dia. | 5/8 in |
Manufacturers Warranty Length | 2 yr |
Shaft Length | 1 7/8 in |
Length Less Shaft | 9 1/2 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.6/1.3 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L740 V-Belt, 74" Outside Length, 21/32" Top Width, 1 Ribs (5L740)
- TRITAN Mast Guide Bearing, 55mm Bore Dia., 6.003-in. Outside Dia., 1.50-in. Width (MG311SZZ1)
- BETA 1 FILTERS Air Filter replacement filter for 15P / SOLBERG (B1AF0077512)
- ZORO SELECT Straight Hose Clamp, 1 in Hose I.D, 3/4 in Thread (6AFJ5)
- BALDOR-RELIANCE A 20 HP HP, 256T Frame, 230/460V Voltage, 1765 Nameplate RPM (EM2515T-BG)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 184TC Frame, 208-230/460V AC Voltage, 3450 Nameplate RPM (CEM3616T)
- BALDOR-RELIANCE Motor, 3/4 HP, 1750rpm, 56C, TEFC F1 (CDP3436)
- BALDOR-RELIANCE Handling Motor, 2 HP, 1755 rpm, 3-Phase (VEUHM3558T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 184T Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (EM3616T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (VEM3554)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 182/4TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (48ZK01)
- Baldor-Reliance General Purpose AC Motors