Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 3,460 Nameplate RPM
Mfr # CEM3660T
Zoro # G7972806
product price: $1,259.99
/ea
Free Shipping & Returns
$1,259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 3
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
Product Information
- Brand Baldor-Reliance
- MFR # CEM3660T
- Zoro # G7972806
- UPC # 781568134269
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 2 11/16 in |
Manufacturers Warranty Length | 3 yr |
Shaft Dia. | 1 1/8 in |
Length Less Shaft | 13 3/8 in |
Overall Length | 16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 3,460, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 7.6/3.8 A, 182TC Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Filter, 2000Srs, Npt, F35341-420 (F35341-420)
- LOC-LINE Connectors, Acid Resistant, 1/8 NPT, PK4 (45405)
- CONTINENTAL CONTITECH B65 Wrapped V-Belt, 68" Outside Length, 21/32" Top Width, 1 Ribs (B65)
- TRITAN Tapered Bushing, 1.25-in. Bore Dia., 2-in. Outside Dia., 1-in. Length through bore (1310 X 1 1/4)
- BALDOR-RELIANCE Motor, .5 AIROVERHP, 1725rpm, 3PH, 60Hz, 56 (RM3108A)
- BALDOR-RELIANCE A 15 HP HP, 254T Frame, 200V Voltage, 1765 Nameplate RPM (EHFM2523T-8)
- BALDOR-RELIANCE Baldor-Reliance Motor AOM3558T, 2HP, 1725RPM, 3PH, 60HZ, 145T, 3520M, TEAO, F1 (AOM3558T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3/4 HP, 48 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (M3464)
- BALDOR-RELIANCE Baldor-Reliance Motor M3460, .5HP, 3450RPM, 3PH, 60HZ, 48, 3410M, TEFC, F1 (M3460)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 230/460V AC Voltage, 1770 Nameplate RPM (CEM3710T)
- WEG 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00318ET3E182TC-W22)
- Baldor-Reliance 3-Phase AC Motors