Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM
Mfr # EFM3611T
Zoro # G8400034
product price: $928.99
/ea
Free Shipping & Returns
$928.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 3
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Product Information
- Brand Baldor-Reliance
- MFR # EFM3611T
- Zoro # G8400034
- UPC # 781568543337
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 13 13/16 in |
Overall Length | 16 9/16 in |
Shaft Dia. | 1 1/8 in |
Manufacturers Warranty Length | 3 yr |
Shaft Length | 2 3/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 8.4/4.2 A, 182T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 110" Outside Length, 7/8" Top Width, 1 Ribs (C106)
- DAYTON AC Gearmotor, 70 rpm, TEFC, 115/230V (4Z521)
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK60)
- HHIP 2" OD -1-1/2" ID C Type Tool Holder Bushing (3900-2936)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (M3542)
- BALDOR-RELIANCE A 15 HP HP, 254T Frame, 230/460V Voltage, 1765 Nameplate RPM (EM2513T-G)
- BALDOR-RELIANCE Washdown Motor, 1/2 HP, 1740 rpm, 3-Phase (VWDM3538)
- BALDOR-RELIANCE A 7.5 HP HP, 213T Frame, 230/460V Voltage, 1770 Nameplate RPM (EM3710T-BG)
- BALDOR-RELIANCE Speed Motor, Inverter, 1/2 HP, 1740 rpm (IDNM3538)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 20 HP, 256TC Frame, 208V AC, 230V AC, 460V AC Voltage (CEM4106T)
- MARATHON Motor Y551, 2,1800, TENV, 145TC, 3/60/230/460 (Y551)
- Baldor-Reliance 3-Phase AC Motors