Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 1,750 Nameplate RPM
Mfr # CEM3157T
Zoro # G8130132
product price: $869.99
/ea
Free Shipping & Returns
$869.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Face
- HP 2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Product Information
- Brand Baldor-Reliance
- MFR # CEM3157T
- Zoro # G8130132
- UPC # 781568603581
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 3 yr |
Length Less Shaft | 10 in |
Overall Length | 12 1/8 in |
Shaft Dia. | 7/8 in |
Shaft Length | 2 3/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 5.8/2.9 A, 145TC Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position All Angle, Inverter Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (71-3N4-4F)
- SPEEDAIRE Air Motor, 0.45 HP, 27 cfm, 6000 rpm (22UX42)
- SPEEDAIRE Cylinder Mounting Pivot Bracket with Pin (5VKW9)
- GAST 2567-V1 Rotary Vane Pump Sep Drive (2567-V1)
- BALDOR-RELIANCE Baldor-Reliance Motor CEWDM3611T-5, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 3628M, TEFC, F1 (CEWDM3611T-5)
- BALDOR-RELIANCE Baldor-Reliance Motor EM4115T, 50HP, 1775RPM, 3PH, 60HZ, 326T, 1278M, TEFC, F1 (EM4115T)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3554T-8, 1.5HP, 1760RPM, 3PH, 60HZ, 145T, 3529M, TEFC, F (EM3554T-8)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, VEM3709T-5, 7.5 HP, 3470 RPM, 213TC Frame, C-Face Mount, TEFC, 575 V (VEM3709T-5)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3554)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 215T Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (EM3708T)
- BALDOR-RELIANCE Motor, 1/2 HP, 1140 rpm, 3-Phase (M3539)
- Baldor-Reliance General Purpose AC Motors