Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM
Mfr # VEM3587T
Zoro # G8336991
original price:
$1,436.97
23% off
Free Shipping & Returns
$1,103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 2
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Product Information
- Brand Baldor-Reliance
- MFR # VEM3587T
- Zoro # G8336991
- UPC # 781568154113
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 11 1/16 in |
Manufacturers Warranty Length | 3 yr |
Shaft Length | 1 7/8 in |
Shaft Dia. | 7/8 in |
Overall Length | 13 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 5.8/2.9 A, 145TC Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 70 x 90 x 10 mm., Fluoro Rubber (709010TCV)
- TRITAN Single Grv Cast Iron Sheave, 5/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 3.75-in. OD (AK39 X 5/8)
- PIG Hose Connector Replacement Set (TLS745)
- DAYTON AX26 Cogged V-Belt, 28" Outside Length, 1/2" Top Width, 1 Ribs (6A115)
- BALDOR-RELIANCE Baldor-Reliance Motor EJPM4104T, 30HP, 1770RPM, 3PH, 60HZ, 286JP, 1056M, TEFC, F (EJPM4104T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/2 HP, 56J Frame, 230V AC, 460V AC Voltage, 3,450 Nameplate RPM (JM3460)
- BALDOR-RELIANCE A 10 HP HP, 215T Frame, 208-230/460V Voltage, 1760 Nameplate RPM (XT3104T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (EFM3615T)
- BALDOR-RELIANCE Baldor-Reliance Motor EJMM2514T, 20HP, 3510RPM, 3PH, 60HZ, 254JM, 3932M, OPSB, F (EJMM2514T)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM3661T-5, 3 HP, 1755 RPM, 182T Frame, Foot Mount, TEFC, 575 Volts (EM3661T-5)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56H Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (36VF93)
- Baldor-Reliance General Purpose AC Motors