Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 1,750 Nameplate RPM
Mfr # CNM3454/35
Zoro # G7927954
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Nonventilated
- Motor Mounting Type Face
- HP 1/4
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Product Information
- Brand Baldor-Reliance
- MFR # CNM3454/35
- Zoro # G7927954
- UPC # 781568502914
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 3 yr |
Overall Length | 11 1/16 in |
Length Less Shaft | 9 3/16 in |
Shaft Dia. | 5/8 in |
Shaft Length | 1 15/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1/4 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 0.8/0.4 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Bearing, Inner Race, Inch, 1.75-in. Bore Dia., 2.25-in. Outside Dia., 1.75-in. Width (MI28)
- DONALDSON Clamp, T-Bolt (P148350)
- ARO Solenoid Air Control Valve, 3/8 In, 24VDC (M213SD-024-D)
- GEMINI VALVE SALES & SERVICE INC. Gemini Valve® S/S Ball Valve W/500 Series Double-Acting Pneumatic Actuator, 1" (1 86-6-RT-6-A512D-PMK-4-A510)
- BALDOR-RELIANCE Baldor-Reliance .33HP 1800RPM 56 Frame 3PH 230/460V, ODP, Rigid, Premium Efficiency (EM31104)
- BALDOR-RELIANCE Baldor-Reliance Motor EM2334T-8, 20HP, 1765RPM, 3PH, 60HZ, 256T, 0952M, TEFC, F1 (EM2334T-8)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/230V AC Voltage, 3450 Nameplate RPM (CL3506)
- BALDOR-RELIANCE Baldor-Reliance Motor EM4314T, 60HP, 1780RPM, 3PH, 60HZ, 364T, 1462M, TEFC, F1 (EM4314T)
- BALDOR-RELIANCE Baldor-Reliance Motor VEJMM3157T, 2HP, 1725RPM, 3PH, 60HZ, 145JM, 3532M, OPEN, F1 (VEJMM3157T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (CEM3611T)
- LEESON 0.75Hp Gen Purp Motor, 3Phase, 1800 Rpm, 208-230/460V, 56C Frame, Tefc (114213.00)
- Baldor-Reliance 3-Phase AC Motors