Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase General Purpose Motor, 1/2 HP, 48 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM
Mfr # M3461
Zoro # G8175562
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1/2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Product Information
- Brand Baldor-Reliance
- MFR # M3461
- Zoro # G8175562
- UPC # 781568101896
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 2 yr |
Overall Length | 10 3/4 in |
Shaft Dia. | 1/2 in |
Shaft Length | 1 1/2 in |
Length Less Shaft | 9 1/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2/1 A, 48 Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL 3/4" ID Stainless Split Clamp Collar, Ss (G2SC-075-SS)
- APACHE Apache JS3019 13/16" Band-It Jr. Carbon Steel Preformed Clamp w/ 3/8" Wide Band (40029017)
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 208-230V, 3.3 (71903581M)
- GATES PowerGrip GT4 Belts - 8M and 14M, 576-8MGT-20 (576-8MGT-20)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, CEM4104T-5, 30 HP, 1765 RPM, 286TC Frame, C-Face Mount, TEFC, 575 Volts (CEM4104T-5)
- BALDOR-RELIANCE A 40 HP HP, 324T Frame, 230/460V Voltage, 1775 Nameplate RPM (EM4110T-G)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, VEM2333T-5, 15 HP, 1765 RPM, 254TC Frame, C-Face Mount, TEFC, 575 Volts (VEM2333T-5)
- BALDOR-RELIANCE Handling Motor, 1 HP, 1760 rpm, 3-Phase (VEUHM3546)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM3550T-5, 1.5 HP, 3500 RPM, 143T Frame, Foot Mount, TEFC, 575 Volts (EM3550T-5)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (EFM3311T)
- BALDOR-RELIANCE Baldor-Reliance Motor ECTM3768T, 5HP, 1160RPM, 3PH, 60HZ, 215T, 0748M, TEAO, F1 (ECTM3768T)
- Baldor-Reliance General Purpose AC Motors