Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase AC Induction Motor, 2 HP, 56C Frame, 230V AC, 460V AC Voltage, 3,450 Nameplate RPM
Mfr # VEM31155
Zoro # G7092060
product price: $730.99
/ea
Free Shipping & Returns
$730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- HP 2
- RPM Range 3,001-3,600
- Voltage 230V AC, 460V AC
- Frame 56C
Product Information
- Brand Baldor-Reliance
- MFR # VEM31155
- Zoro # G7092060
- UPC # 781568763643
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 1 7/8 in |
Overall Length | 13 1/4 in |
Length Less Shaft | 11 5/16 in |
Shaft Dia. | 5/8 in |
Description
AC Induction Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 2.6/5.2/5.6 A, 56C Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Not Applicable, Motor Mounting Position Vertical, Inverter Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Vibrator, Hydraulic (B-250)
- TRITAN Needle Brg, Drawn Cup, Bore 0.236 In. (HK0609)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 8 gal 1-HP Auto Drn in SPC (8010DSPCAD)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TENV, 1/4 HP, T3B (056C17E15503)
- BALDOR-RELIANCE Washdown Motor, 1-1/2 HP, 1755 rpm, 3-Phase (CEWDM3554T)
- BALDOR-RELIANCE Baldor-Reliance General Purpose Motor, 208-230/460 V, 10 HP, 1770 RPM, 3 PH, 215TC, OPSB (CEM3313T)
- BALDOR-RELIANCE Baldor-Reliance Motor CEM4104T, 30HP, 1770RPM, 3PH, 60HZ, 286TC, 1060M, TEFC, F (CEM4104T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 56 Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (EM3545)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (EM3710T)
- BALDOR-RELIANCE Baldor-Reliance Motor VEJMM3157T, 2HP, 1725RPM, 3PH, 60HZ, 145JM, 3532M, OPEN, F1 (VEJMM3157T)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (056T11F15540)
- Baldor-Reliance General Purpose AC Motors