Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase AC Induction Motor, 15 HP, 254T Frame, 230V AC, 460V AC Voltage, 1,770 Nameplate RPM
Mfr # EHM2523T
Zoro # G7149488
product price: $1,982.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,982.99
Free 30-Day Returns
Key Features
- CC Number CC010A
- Standards CSA, UR
- Voltage 230V AC, 460V AC
- HP 15
- Inverter Rated Yes
Product Information
- Brand Baldor-Reliance
- MFR # EHM2523T
- Zoro # G7149488
- UPC # 781568424162
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Overall Length | 23 3/16 in |
Shaft Dia. | 1 5/8 in |
Shaft Length | 4 in |
Length Less Shaft | 19 3/16 in |
Description
AC Induction Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 18.2/36.4/39 A, 254T Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design A, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Intake Filter, 3 MNPT, 112 Max CFM, HEPA Media (FS‐HE230P‐300)
- HHIP TPG-322 C-2 Carbide Insert (6020-2322)
- STANLEY ENGINEERED FASTENING POP SET MRO MANUAL RIVET TOOL KIT PS15 (HEPS15-KIT)
- MONARCH DC Motor, 12V, 4-1/2 in., 1 Term (500205008111)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (EFM3218T)
- BALDOR-RELIANCE HVAC Ground Motor, 2 HP, 1750 rpm, 3-Phase (EM3157T-G)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (CEM3581T)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM3607T-5, 1.5 HP, 1165 RPM, 182T Frame, Foot Mount, TEFC, 575 Volts (EM3607T-5)
- BALDOR-RELIANCE Baldor-Reliance Motor EM2547T-5, 60HP, 1775RPM, 3PH, 60HZ, 364T, 4278M, OPSB, F1 (EM2547T-5)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM3550T-5, 1.5 HP, 3500 RPM, 143T Frame, Foot Mount, TEFC, 575 Volts (EM3550T-5)
- MARATHON 1 Hp General Purpose Motor, 1 Phase, 1800 Rpm, S039A (S039A)
- Baldor-Reliance General Purpose AC Motors