Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase AC Induction Motor, 15 HP, 254T Frame, 200V AC Voltage, 1,770 Nameplate RPM
Mfr # EM2513T-8
Zoro # G7146651
product price: $2,736.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$2,736.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 15
- RPM Range 1,701-1,800
- Voltage 200V AC
Product Information
- Brand Baldor-Reliance
- MFR # EM2513T-8
- Zoro # G7146651
- UPC # 781568119082
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 5/8 in |
Length Less Shaft | 19 3/16 in |
Overall Length | 23 3/16 in |
Shaft Length | 4 in |
Description
AC Induction Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 200V AC, Full Load Amps 4/41 A, 254T Frame, Usable @ 208V Yes, Usable @ 200V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design A, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 5.95" OD (1VP6258)
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B52E)
- TB WOODS V-Belt Sheave, Classical, 13.6 dia x 5B-SF (1365B)
- CAMPBELL HAUSFELD Switch, Pressure (CW211400AV)
- BALDOR-RELIANCE Baldor-Reliance General Purpose Motor, 208-230/460 V, 10 HP, 1770 RPM, 3 PH, 215TC, OPSB (CEM3313T)
- BALDOR-RELIANCE Baldor-Reliance Motor EJMM2514T, 20HP, 3510RPM, 3PH, 60HZ, 254JM, 3932M, OPSB, F (EJMM2514T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (VEM3774T)
- BALDOR-RELIANCE A 15 HP HP, 254T Frame, 208-230/460V Voltage, 1760 Nameplate RPM (CTM2333T)
- BALDOR-RELIANCE Baldor-Reliance Motor VNM3538, .5HP, 1725RPM, 3PH, 60HZ, 56C, 3416M, TENV, F1 (VNM3538)
- BALDOR-RELIANCE Motor, 1/2 HP, 3450 rpm, 3-Phase (M3460)
- WEG 3-Phase General Purpose Motor, 10 HP, 213/5T Frame, 230/460V AC Voltage, 3,535 Nameplate RPM (01036OT3E213T-S)
- Baldor-Reliance 3-Phase AC Motors