Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase AC Induction Motor, 1/2 HP, 56 Frame, 230V AC, 460V AC Voltage, 1,775 Nameplate RPM
Mfr # EM3538
Zoro # G7056397
product price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1/2
- RPM Range 1,701-1,800
- Voltage 230V AC, 460V AC
Product Information
- Brand Baldor-Reliance
- MFR # EM3538
- Zoro # G7056397
- UPC # 781568503140
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 1 7/8 in |
Overall Length | 12 1/4 in |
Length Less Shaft | 10 3/8 in |
Shaft Dia. | 5/8 in |
Description
AC Induction Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,775, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 0.90/1.8/1.9 A, 56 Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3V1000 V-Belt, 100" Outside Length, 3/8" Top Width, 1 Ribs (13V728)
- BESTORQ Double Sided 8M timing belts, 624-D8M-20 (624-D8M-20)
- DIVERSITECH Motor Run Capacitor, 370V, Round (3GR1035)
- ZORO SELECT QD Bushing, Series SD, Bore 1-5/8 In (SD158)
- BALDOR-RELIANCE Baldor-Reliance Motor M3543T-5, .75HP, 1140RPM, 3PH, 60HZ, 143T, 3428M, TEFC (M3543T-5)
- BALDOR-RELIANCE Washdown Motor, 1 HP, 1745 rpm, 3-Phase (VEWDM3546T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (VEM3554T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (EM3218TA)
- BALDOR-RELIANCE 56YZ 3PH 1/2HP 850RPM 5/8IN 575V-AC AC MOTOR (35U658Q878G1 67007100)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (CEM3116T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (EM3615T)
- Baldor-Reliance General Purpose AC Motors