Shop All Vector Motors
Baldor-Reliance
20Hp, 1765Rpm, 3Ph, 60Hz, 256T, 0946M, Open, F1
Mfr # EM2515T-CI
Zoro # G3293660
product price: $3,440.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,440.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 20 HP
- Nameplate RPM 1765
- Frame 256T
- Voltage 230/460V
Product Information
- Brand Baldor-Reliance
- MFR # EM2515T-CI
- Zoro # G3293660
- UPC # 781568521809
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 20 HP |
Nameplate RPM | 1765 |
Frame | 256T |
Voltage | 230/460V |
Phase | Three |
Ins. Class | F |
Motor Enclosure Design | OPEN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Direct Drive Motor, 1/20 HP, Replacement For: Dayton 1HKL5C, 1HLA3C (41NL03)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 47"L, LH, 304SS (062714000100)
- SUPCO Molded Cogged V Belt, BX144 (BX144)
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 5’ 1/4" MPT Rigid Red (PU14-5-R)
- BALDOR-RELIANCE 20Hp, 1770Rpm, 3Ph, 60Hz, 256T, 0960M, Tefc, F1, EM2334T-BG (EM2334T-BG)
- BALDOR-RELIANCE Baldor-Reliance Motor IDNM3534, .33HP, 1725RPM, 3PH, 60HZ, 56C, 3513M, TENV, F1 (IDNM3534)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM3774T, 10HP, 1760RPM, 3PH, 60HZ, 215TC, 0748M, TEBC, F (IDM3774T)
- BALDOR-RELIANCE 30Hp, 1775Rpm, 3Ph, 60Hz, 286T, 4060M, Opsb, F1, EM2535T-G (EM2535T-G)
- BALDOR-RELIANCE 10Hp, 1770Rpm, 3Ph, 60Hz, 215T, 3752M, Tefc, F1, EM3714T-G (EM3714T-G)
- BALDOR-RELIANCE 1Hp, 1760Rpm, 3Ph, 60Hz, 143T, 3520M, Opsb, F1, EHM3116T-8 (EHM3116T-8)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213T, 3734M, Opsb, F, EHM3311T (EHM3311T)
- Baldor-Reliance Definite Purpose Motors