Shop All Vector Motors
Baldor-Reliance
1.5Hp, 1760Rpm, 3Ph, 60Hz, 184, 3526M, Tefc, F1, EM3606
Mfr # EM3606
Zoro # G3309648
Free Shipping & Returns
$1,377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 1.5 HP
- Nameplate RPM 1760
- Frame 184
- Voltage 230/460V
Product Information
- Brand Baldor-Reliance
- MFR # EM3606
- Zoro # G3309648
- UPC # 781568783634
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 1.5 HP |
Nameplate RPM | 1760 |
Frame | 184 |
Voltage | 230/460V |
Motor Enclosure Design | TEFC |
Phase | Three |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Tube, Right Intercooler (Z-9141)
- CENTURY Water Circulator Motor, NEMA/IEC, CCW (HW2024B1L)
- CHASE PRODUCTS Champion's Choice Galv Off 12 oz. Can, 12 Cans/Case - 438-5117 (438-5117)
- WEATHERHEAD Spacer Ring, 16939 (ET1000SR-M100A)
- BALDOR-RELIANCE 50Hp, 1185Rpm, 3Ph, 60Hz, 365Tc, Te (CECP4312T)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, CESSWDM3558T (CESSWDM3558T)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213T, 3734M, Opsb, F, EM3311T-G (EM3311T-G)
- BALDOR-RELIANCE 3Hp, 1165Rpm, 3Ph, 60Hz, 213Tc, 0736M, Tefc, F1 (CEM3764T)
- BALDOR-RELIANCE .33Hp, 1740Rpm, 1Ph, 60Hz, 56, 3418Lc, Odp, F1 (EL11301)
- BALDOR-RELIANCE 10Hp, 1770Rpm, 3Ph, 60Hz, 215Jm, 3752M, Tefc, F, EJMM3714T-G (EJMM3714T-G)
- MARATHON MOTORS Vector Motor, 3-Phase, 10HP, 230/460V (215THTS8071)
- Baldor-Reliance Vector Motors