Shop All Food Containers
Bakers Mark
32 Gallon / 510 Cup White Round Ingredient Storage Bin with White Lid
Mfr # 176IB32W
Zoro # G611178638
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bakers Mark
- MFR # 176IB32W
- Zoro # G611178638
- Country of Origin China
- Category Food Containers
Description
This set comes with both the ingredient bin and the lid for your convenience. The white coloring helps the bin stand out so it's perfect for creating a colorcoded system in your kitchen to prevent crosscontamination. This kit boasts NSF standard 2 meaning it can be used in both storage or prep applications where you need to store large amounts of produce or ingredients. HighQuality CommercialGrade Resin : Made of a highquality resin this material is molded for a seamless construction and bends like rubber to prevent cracking. Its round design and smooth surface make it easy to wipe clean. For convenient storage this bin nests with other bins when it's not in use to help save valuable storage space. BuiltIn Handles : The heavyduty handles offer a secure comfortable grip that makes lifting and transporting the bin easy. Keep It Fresh : This bin includes a secure lid to ensure freshness and prevent ingredients from going to waste. 32 Gallon Capacity : The versatile 32 gallon capacity is perfect for storing up to 227 lb. of sugar 153 lb. of flour baking addins dried pasta beans or any other dry ingredients in a consolidated dry environment. Baker's Mark Brand : A onestopshop for all your bakery needs Baker's Mark delivers a wide range of quality baking confectionary and packaging products that are built for high volume and long lasting use. These products are made for ideal performance at an everyday affordable price making them perfect for any business from cafes and donut shops to large bakery or hotel operations!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Drain Nipple (A2510101)
- UNCOMMON THREADS Classic Utility Shirt Navy MD (0920-1603)
- ALLIANCE BELT AGITATE & SPIN-GRN LABEL (200923)
- AMERICAN RANGE Leg (A35001)
- PACTIV VERSAtainers, 1-Comp, Black/Clear, 24oz, 7"dia, PK150 (NC723B)
- RUBBERMAID Food Strg Contnr 8.5C (2067177)
- OMEGA Omega Npsdi1916 19In.L X 16In.W Wood Spice Rack (NPSDI1916)
- NORPRO Ceramic Compost Crock (93)
- KAFFE Airtight Coffee Canister with Lid by Storage Container - Round - Black/Gold - 12oz (KF3031G)
- KAFFE Glass Storage Container - BPA Free Stainless Steel with Airtight Lid - 16oz (KF3022S)
- VORTEX 10 qt. Plastic Super Duty Drain Container (VO864920)
- Bakers Mark Food Containers