Shop All Pressure Gauges
Baker Instruments
421AVND-30VAC Pressure Gauge, 30"Hg-0" Vac
Mfr # 421AVND-30VAC
Zoro # G200660728
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range 30"Hg-0" Vac
Product Information
- Brand Baker Instruments
- MFR # 421AVND-30VAC
- Zoro # G200660728
- UPC # 800837025197
- Country of Origin China
- Category Pressure Gauges
Details
Pressure Range | 30"Hg-0" Vac |
Description
This pressure gauge has a 4.5" diameter dial and is corrosive resistant with its stainless steel case and ring. It measures 30"Hg-0" Vac.
Restrictions
- This item has been restricted from sale in the following states: AE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 3.5" Sprinkler Water Pressure Gauge, 1/4" NPT, 0/300 PSI, Lower Mount, SPRINKLER-WATER (SPRINKLER-WATER)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 3000 psi/bar, 1/4 NPT Male Back Conn, Glycerin Filled, Panel Mount Clamp (25-911-3000-psi/bar-PMC)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (DPGWB-08)
- FLUKE Magnetic Stir Bar, 7/16 in Dia, 2 in Long (3320)
- BAKER INSTRUMENTS AHNC-15P Pressure Gauge, 0-15 PSI, (AHNC-15P-NIST)
- BAKER INSTRUMENTS AVNC-2000P Pressure Gauge, 0-2000 PSI (AVNC-2000P)
- BAKER INSTRUMENTS B51000-NIST Digital Pressure Gauge, 0 to 1000 psi, (B51000-NIST)
- BAKER INSTRUMENTS B50500 Digital Pressure Gauge, 0 to 500 psi (B50500)
- BAKER INSTRUMENTS AHNC-15P Pressure Gauge, 0-15 PSI (AHNC-15P)
- BAKER INSTRUMENTS 421AVND-160 Pressure Gauge, 0-160 PSI (421AVND-160)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-158H)
- Baker Instruments Pressure Gauges