Cappa Wall Mount Paper Towel Holder - Nickel
Mfr # BA1596968
Zoro # G403879224
Product Information
- Brand Bakebetter
- MFR # BA1596968
- Zoro # G403879224
- UPC # 780997829678
- Country of Origin China
- Category Paper Towel Dispensers
Description
A sleek and elegant alternative to the traditional paper towel holder. Cappa fits with ease into multiple decors and spaces.
Simple & Elegant Design - with its Nickel Finish and Round Finials, Cappa is a Simple and Elegant Paper Towel Holder that can Mount Horizontally, Vertically or Under the Cabinet.
Durable - Nickel-Plated, this Wall-Mounted Paper Towel Holder can Tackle Regular Use with Ease.
Easy to Clean - Simply Wipe it Clean with a Damp Cloth.
Fits any Sized Paper Towel Roll - Easy to Load, Cappa Measures 14 x 3 x 2 inches and Fits any Sized Paper Towel Roll; All Mounting Hardware is Included.
Designed by David Green for - Cappa Incorporates Simple, Modern Forms with Subtle Design Features Making it Highly Functional and Adaptable to Multiple Decors.
Specifications- Color: Nickel
- Weight: 0.48 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Soap Dispenser, Foam, Wall Mount, Black (1980827)
- KIMBERLY-CLARK PROFESSIONAL ICON Faceplate for Automatic Roll Towel Dispenser, 18.12 x 15.62 x 12.87, Silver Mosaic (58760)
- FORMULA 409 Multi-Surface Cleaner, 32 fl oz (1 quart) Original, 9 PK (CLO31220CT)
- 5IVE STAR GEAR Multi Purpose Micro Fiber Towel (3730)
- SCOTT ESSENTIAL Electronic Towel DispenserSmoke with Purple Core (48860)
- SAN JAMAR Towl Dspnsr, Multifld/C-Fold, Clssic, Black (T1700TBK)
- GENUINE JOE Genuine Joe Paper Towel Dispenser (GJO02197)
- RENOWN 7.5 in. Series Electronic Black Paper Towel Dispenser (REN05176-WB)
- BOARDWALK Hands Free Mechanical Towel Dispenser, 13.25" x 16.25" x 10.25", Black (T7470BKBW)
- SAN JAMAR Summit Senso Dispenser, Black/Silver (T1470BKSS)
- SAN JAMAR Towel Dispenser, Lever Roll, Classic, Blue (T1100TBL)
- Bakebetter Paper Towel Dispensers