Shop All Truck Bed Covers
Bak Ind
RX4S 20-21GM 6'10''
Mfr # 80133
Zoro # G210951335
product price: $1,547.99
/ea
Free Shipping & Returns
$1,547.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Finish Matte
- Color Black
- Locking Type Tailgate Handle Lock
- Material Aluminum/ Vinyl
Product Information
- Brand Bak Ind
- MFR # 80133
- Zoro # G210951335
- UPC # 192631032137
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Not Hinged In Front |
Finish | Matte |
Color | Black |
Locking Type | Tailgate Handle Lock |
Material | Aluminum/ Vinyl |
Drilling Required | Drilling Not Required |
Type | Hard Roll-Up |
Installation Type | Clamp-On |
Description
Hard Roll Up, Lockable, Black, Aluminum With Vinyl Top Cover, Can Be Used With BAK Tool Box
- •Automatic Latch Secures Easily And Releases From Either Side Of The Bed
- •Lockable
- •Matte Black Aluminum Under Body And Clamps For A Sleek, Stylish Appearance
- •Side Rail Seals With Smooth Flat Design
- •Durable Strap And Buckles To Secure The Open Cover While Driving
- •Rear Corner Caps For A More Modern Appearance
- •Integrated Bulkhead Seal For Superior Sealing
- •Full Access To Stake Pocket Holes For Additional Accessories
- •Patented Rotational Locking Rails That Secure The Full Length Of The Bed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLEY PRODUCTS FAN CLUTCH WRENCH W/BOLT-ON PULLEY (SL61600)
- ALLSTAR 33 in. 31 Spline with Bearing Flanged Axle for Ford 9 in. Rear Ends (ALL67503)
- DODGE Vsc Mounted Ball Bearings & Inserts, P2B-VSC-111 (P2B-VSC-111)
- ANCO U-Series Refill, U-19R (U-19R)
- BAK IND BAKFLIP G2 2022 FORD MAVERICK 4.5FT (226324)
- BAK IND REVOLVER X2 2019 DODGE RAM W/O RAM (39227)
- BAK IND BAKFLIPF1 2019 GM 5'8'' (772130)
- BAK IND BAKFLIPG2 88-13 GM 6'6'' (226101)
- BAK IND BAKFLIP MX4 2022 FORD MAVERICK 4.5F (448324)
- BAK IND REVOLVER X2 2020 GM SILVERADO, SIER (39133)
- EXTANG 14-C TUNDRA 5.5FT BED W/O RAIL TRIFECTA 2.0 (92460)
- Bak Ind Truck Bed Covers