Shop All Truck Bed Covers
Bak Ind
REVLVR 88-13 GM 6'6''
Mfr # 39101
Zoro # G910951215
product price: $1,394.99
/ea
Free Shipping & Returns
$1,394.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Front Opening Not Hinged In Front
- Locking Type Tailgate Handle Lock
- Color Black
- Type Hard Roll-Up
- Installation Type Clamp-On
Product Information
- Brand Bak Ind
- MFR # 39101
- Zoro # G910951215
- UPC # 819275022439
- Country of Origin United States
- Category Truck Bed Covers
Details
Front Opening | Not Hinged In Front |
Locking Type | Tailgate Handle Lock |
Color | Black |
Type | Hard Roll-Up |
Installation Type | Clamp-On |
Finish | Gloss |
Drilling Required | Drilling Not Required |
Material | Aluminum/ Vinyl |
Description
Hard Roll Up, Lockable Using Tailgate Handle Lock, Black, Aluminum/Vinyl, Can Be Used With BAK Tool Box
- •Easy To Use Automatic Slam Latch Operates From Either Side
- •Lockable Using Tailgate Handle Lock
- •Patented Locking Rails Secure The Full Length Of The Bed
- •Full Access To Stake Pocket Holes For Other Accessories
- •Integrated Safety Slat Caps For Protection When Rolling
- •No Lifting With Easy One-Handed Rolling Design
- •No Velcro Or Stitching
- •100 Percent Bed Access
- •Easy Clamp-On Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP Speedometer Cable - Lower, Y-809 (Y-809)
- CURT Trailer Hitch, 2" Receiver, Class 3,13429 (13429)
- GROTE Red-Snova Led-Magnetic Towing Kit, 65432-4 (65432-4)
- FOUR SEASONS Adapter Retro 13Mm X Retrofit Compnt, 59976 (59976)
- BAK IND BAKFLIP MX4 2022 FORD MAVERICK 4.5F (448324)
- BAK IND BAKFLIP G2 2022 FORD MAVERICK 4.5FT (226324)
- BAK IND REVOLVER X4S 2022 TOYOTA TUNDRA 5.5 (80440)
- BAK IND RX4S 20-21GM 6'10'' (80133)
- BAK IND BAKFLIP MX4 2020 JEEP GLADIATOR 5' (448701)
- BAK IND REVOLVER X2 2019 DODGE RAM W/O RAM (39227)
- WEATHER GUARD BLACK STEEL SERVICE BODY LADDER RACK W/CANTILEVER (1225)
- Bak Ind Truck Bed Covers