Shop All Automotive Back Up Alarms
Baja Designs
Squadron Pro 850nm IR LED Driving
Mfr # 597073
Zoro # G910638840
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Baja Designs
- MFR # 597073
- Zoro # G910638840
- UPC # 819314021157
- Country of Origin United States
- Category Automotive Back Up Alarms
Description
Although compact at 3 by 3, dont be fooled by its size, the Squadron Pro IR 850nm LED light is more powerful than most larger lights on the market today. This light is perfect for covert applications such as military, and hunting. Baja Designs Features: uService Replaceable Lenses And OpticsClearView All The Light, Right Where You Need It.MoistureBlock Waterproof, Rain Proof, SubmersibleCopperDrive Only LED Driven At 100 percentSpecifications:LED: 4 Osram LEDsHigh Output Mode: 1800mWWeight: 12 ouncesWattage/Amps/Volts: 24W, 1.73AdcWeight: 12 ouncesWattage/Amps/Volts: 26W, 1.88ADimensions: 3.07 x 2.76 x 3.07LED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Aircraft Grade Aluminum w/Mil-Spec Hard AnodizeBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelBuilt-In Overvoltage ProtectionExceeds MIL-STD810G, Mil-Spec TestingIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact Testing, Includes: Squadron Pro, 850nm IR LED Light Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRITES VAG Micronas (new-style connector) cluster adapter ZN060 (ABRITES-AVDI-ZN060)
- LISLE Swivel Gripper - Standard, 57030 (57030)
- MOTORCRAFT Oil-Rear Axle (XY75W85QL)
- SOUTHCO One-Piece Flexible Handle Latch Rubber/Stainless Steel Mount (37-20-101-20)
- BAJA DESIGNS Ford, Raptor 2017 S2 Reverse Light Kit (447558)
- BAJA DESIGNS LED Light Pods Work/Scene Pattern Pair Squadron Pro Series (497806)
- BAJA DESIGNS LP4 Pro LED Driving/Combo Amber Lens Pair (297813)
- BAJA DESIGNS LED Light Pods Amber Lens Driving Combo Pattern Pair Squadron Pro Series (497813)
- BAJA DESIGNS Rock Light Kit Universal Amber (447056)
- BAJA DESIGNS LP4 Pro LED Spot Clear Lens Pair (297801)
- ROADPRO Tail Light Assembly, 6.75x5.75 (RP-5402)
- Baja Designs Automotive Back Up Alarms