Shop All Automotive Back Up Alarms
Baja Designs
LP4 Pro LED Driving/Combo Amber Lens Pair
Mfr # 297813
Zoro # G810638827
product price: $875.95
/ea
Free Shipping & Returns
$875.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Baja Designs
- MFR # 297813
- Zoro # G810638827
- UPC # 810031743339
- Country of Origin United States
- Category Automotive Back Up Alarms
Description
The LP4 is the smallest variant in the LP line up but maintains all of the power and features of its siblings. The LP4 features a total of 8,750 lumens and a 200 degrees spread of useable LED light.This light pumps out 7,050 forward projecting lumens and 1,700 lumens of dedicated peripheral lighting courtesy of our patented Integrated Peripheral Technology, IPT.To keep your light performing at its highest potential, the LP4 integrates our proprietary Direct Ducted Cooling, DDC, technology.This feature allows air to travel through the front of the housing, over the rear heat sinks - drastically improving cooling capacity and performance.With an amber day-time running light, the LP4 will fulfill all your lighting needs.Baja Designs Features:uService - Replaceable Lenses And OpticsClearView - All The Light, Right Where You Need It.MoistureBlock - Waterproof, Rain Proof, SubmersibleCopperDrive - Only LED Driven At 100 percent5000K Daylight - Less Driver Fatigue, Natural ColorSpecifications:Forward Projecting Lumens: 7,050 Utilizing 4 LEDsForward Projecting Wattage/Amps: 60W / 6.5AIPT Lumens: 1,700 Utilizing 4 LEDsIPT Wattage/Amps: 15W / 1.0ABacklight Wattage/Amps: 4.83W / 0.35ADimensions: 5.1in Height / 5.1in Width / 3.2in DepthWeight: 2.8lbsLED Life Expectancy: 49,930 HoursFront Lens: Hardcoated PolycarbonateHousing: Hard Anodized Machined AluminumBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact TestingInlcudes:QTY, 2, LP4 LED LightQTY, 1, Wiring HarnessPatterns: Driving/Combo: Maximum trail coverage in a single light. The Driving/Combo pattern is equipped with both Wide Driving, 42 degrees, and the spot, 6 degrees, optics to provide you with a smooth blend of light for both near field applications and distance, Lighting Zone 3High Speed Spot: A longer and narrower 6 degrees beam focus for illumination further down the trail or road. The Spot pattern is designed to be used in conjunction with additional Wide Driving and/or Driving/Combo beam lights., Lighting Zone 4 and 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Indicator Lamp, Replacement For Donsbulbs 35A (35A)
- WESTWARD 3-1/2 Tons Hydraulic Service Jack 21-5/8" Max. Lifting H., 4" Min. Lifting H (13X032)
- MICHIGAN WHEEL Prop-12.5X13 Rh 3Bl Al, #012037 (012037)
- THE NOCO CO NOCO Genius Boost Plus 1000 Amp UltraSafe Lithium Jump Starter - GB40 (GB40)
- BAJA DESIGNS Ford, Raptor 2017 S2 Reverse Light Kit (447558)
- BAJA DESIGNS Rock Light Kit Universal Amber (447056)
- BAJA DESIGNS LED Light Pods Amber Lens Driving Combo Pattern Pair Squadron Pro Series (497813)
- BAJA DESIGNS Squadron Pro 850nm IR LED Driving (597073)
- BAJA DESIGNS S1 Wide Cornering LED Light with Mounting Bracket Pair (387805)
- BAJA DESIGNS LP4 Pro LED Spot Clear Lens Pair (297801)
- ROADPRO LED Double Bubble Sealed Light, Red, 4x2 (RP-1375R)
- Baja Designs Automotive Back Up Alarms