Shop All Automotive Back Up Alarms
Baja Designs
LED Light Pods Amber Lens Driving Combo Pattern Pair Squadron Pro Series
Mfr # 497813
Zoro # G510592962
product price: $440.95
/ea
Free Shipping & Returns
$440.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Baja Designs
- MFR # 497813
- Zoro # G510592962
- UPC # 819314021737
- Country of Origin United States
- Category Automotive Back Up Alarms
Description
Light up the night with a Squadron Pro LED light pair from Baja Designs. Do Not let the compact size of these 3 light pods fool you as they will fit almost anywhere you need auxiliary lighting on your truck, Jeep, SUV, UTV, and any other vehicle that needs lights. While compact in size the Squadron Pro is equipped with a sleek black gloss aluminum housing that outshines the competition through both appearance and performance using next-generation LEDs pushing out 4,095 lumens. USPTO Reg No. 5,766,659uService Replaceable Lenses OpticsClearView All Light, Right Where You Need ItMoistureBlock Waterproof, Rain Proof, SubmersibleCopperDrive Only LED Driven At 100 Percent5000K Daylight Less Driver Fatigue, Natural Color Specifications, per light:Lumens: 4,900 Utilizing 4 Cree LEDsWattage/Amps: 40W / 2.90ADimensions: 3.07 x 2.77 x 3.07inWeight: 12 ouncesLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Hard Anodized and Powder Coated Cast AluminumBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof, Submersible to 9ftIK10 Compliant, Mechanical Impact TestingIncludes:2, Squadron Pro LED Lights Mounting Brackets Wiring HarnessPatterns:Driving/Combo: Maximum trail coverage in a single light. The Driving/Combo pattern is equipped with both Driving, 42 degree, and spot, 9 degree, optics to provide you with a smooth blend of light for both near field applications and distance, Lighting Zone 3Wide Cornering: BD was the first to develop a pattern specifically for cornering, dust and/or fog conditions. The Wide Driving pattern offers a 42 degree flattened horizontal beam for the ultimate in comfort lighting., Lighting Zones 1 and 2Spot: A longer and narrower 9 degree beam focus for illumination further down the trail or road. The Spot pattern is designed to be used in conjunction with additional Wide Driving and/or Driving/Combo beam lights., Lighting Zone 4 and 5Work/Scene: Excellent work light or scene light with an extremely smooth 120 degree circle that projects about 40ft. This pattern is not suitable for driving., Lighting Zone 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Hitch Ring Zn Plt 5/16X3-1/4In (N220-640)
- GROTE Horn, Domestic (72110-5)
- BALDWIN FILTERS Air Filter, 10-1/16 x 2-3/4 in. (PA615)
- ANDERSON METALS Union Elbow, Compression, Brass, 150psi (1465X4)
- BAJA DESIGNS S1 Wide Cornering LED Light with Mounting Bracket Pair (387805)
- BAJA DESIGNS LED, ROCK LIGHT (398050)
- BAJA DESIGNS Rock Light Kit Universal Amber (447056)
- BAJA DESIGNS LED Light Pods Work/Scene Pattern Pair Squadron Pro Series (497806)
- BAJA DESIGNS LP4 Pro LED Driving/Combo Amber Lens Pair (297813)
- BAJA DESIGNS Squadron Pro 850nm IR LED Driving (597073)
- GROTE Back Up Alarm, Self-Grounding, 97dB, Blue (73040)
- Baja Designs Automotive Electrical