Shop All Tractor Lights & Light Bars
Baja Designs
40in LED Light Bar Spot Pattern S8 Series
Mfr # 704001
Zoro # G910765423
Free Shipping & Returns
$1,112.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Baja Designs
- MFR # 704001
- Zoro # G910765423
- UPC # 819314020891
- Country of Origin United States
- Category Tractor Lights & Light Bars
Description
Baja Designs latest LED light bar comes with a few new perks! Enjoy the clean aluminum frame with 25,312 lumens of pure power, low amp draw of 16.23 amps, and nearly 50,000 hours of LED life. The S8 also features upgraded reflectors, an amber backlit feature, and new scalloped housing design. Light Pattern:Spot: A longer and narrower 9 degree beam focus for illumination further down the trail or road. The Spot pattern is designed to be used in conjunction with additional Wide Driving and/or Driving/Combo beam lights., Lighting Zone 4 5Baja Designs Features:uService Replaceable Lenses And OpticsClearView All The Light, Right Where You Need It.MoistureBlock Waterproof, Rain Proof, SubmersibleCopperDrive Only LED Driven At 100 percent5000K Daylight Less Driver Fatigue, Natural ColorSpecifications:Lumens: 25,312 Utilizing 32 Cree LEDsWattage/Amps: 224W / 16.23ADimensions: 40 x 3 x 1.6inWeight: 8.65 lbsLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Aircraft Grade Aluminum w/Mil-Spec Hard AnodizeBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact TestingIncludes: S8 40in LED Light Bar Mounting Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Kona 817 24V 3-Speed 7" Waterproof Fan - Black (817CA24BBX)
- GEN-Y HITCH 3 Bolt On Anti Rattle Hitch Tightener (GH-102269)
- BALDWIN FILTERS Buna N Molded Gasket, Gasket, G286-C (G286-C)
- MAXXIMA Clearance Marker Light, Red, 2" D, Round (M42322RCL)
- BAJA DESIGNS Tacoma 30in Light Bar Bracket Kit 05-15 Tacoma (447131)
- BAJA DESIGNS XL Linkable LED Light Bar 4 XLClear Baja Desgins (740002)
- BAJA DESIGNS Polaris RZR Grille and OnX6 LED Light Bar Kit 14-15 (457543)
- BAJA DESIGNS 20in LED Light Bar Single Straight Work/Scene Pattern S8 Series (702006)
- A & I PRODUCTS Worklamp, LED, Flood, Oval 0" x0" x0" (A-WL1360)
- A & I PRODUCTS Driveshaft, Header With 1-1/8" Hex End Yokes 0" x0" x0" (A-W24006100909-A)
- A & I PRODUCTS Sealed Beam, LED, Flood, 4 1/2" Diameter 6" x6" x3" (A-WL1116)
- Baja Designs Tractor Lights & Light Bars