Shop All Bumper Guides
Baja Designs
07-13 Silverado 20in Bumper Mount Kit 20in S8
Mfr # 447515
Zoro # G010765484
product price: $756.95
/ea
Free Shipping & Returns
$756.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Baja Designs
- MFR # 447515
- Zoro # G010765484
- UPC # 819314027463
- Country of Origin United States
- Category Bumper Guides
Description
This kit is specifically designed for the Silverado, 07-13. With this mount you will a achieve a stylish and clean mounting solution to fill the gap of the stock bumper. This kit includes the whole package to get an S8 20in on your truck.This kit will give you the light you need when blasting out to campsites, blazing backgrounds, and create an overall better driving experience for you.Included:Vehicle Specific Mounting BracketS8 20inWiring Harness w/ Mode SwitchBaja Designs Features: uService - Replaceable Lenses And OpticsClearView - All The Light, Right Where You Need It.MoistureBlock - Waterproof, Rain Proof, SubmersibleCopperDrive - Only LED Driven At 100 percent5000K Daylight - Less Driver Fatigue, Natural ColorSpecifications:Lumens: 12,656 Utilizing 16 Cree LEDsWattage/Amps: 112W / 8.12ADimensions: 20in x 3in x 1.6inWeight: 4.5 lbsLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Aircraft Grade Aluminum w/Mil-Spec Hard AnodizeBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact TestingS8 Patent D780,964
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1 x 1-37/64 x 5/16", CRWA1, Nitrile (9907)
- MAXXIMA Clearance Marker Light, Red/Clear, 2" D (M09320RCL)
- CRC 19OZ LectraMotive (5018)
- MOTORCRAFT Universal Anti-Seize Lubricant (XG3A)
- BAJA DESIGNS Dodge Ram TRX 20in S8 Bumper Kit (448051)
- BAJA DESIGNS SQUADRON-R SAE FOG POCKET KIT-20-C GLADIATOR/18-C JL;W/OE RUBICON BUMPER(WIDE CO (447723)
- BORES GUIDE Bumper Guides (B57-848211)
- WESTIN MAX Winch Tray (46-24025)
- IRONGUARD Knuffi Pipe Bumper Guard, Type R50, 39-3/8"L x 2-3/4"W, 60-6797 (60-6797)
- MIDWEST FASTENER 5/16" x 1" x 3/8 Male Cylinder Bumper Mount 2PK (930875)
- MIDWEST FASTENER #6-32 x 1/2" Rubber Coarse Thread Male Spherical Bumper Mount 4PK (930862)
- Baja Designs Bumper Guides