Shop All Bumper Guides
Baja Designs
07-13 Silverado 20in Bumper Mount Kit 20in OnX6+
Mfr # 447514
Zoro # G810765424
Free Shipping & Returns
$1,081.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Baja Designs
- MFR # 447514
- Zoro # G810765424
- UPC # 819314027456
- Country of Origin United States
- Category Bumper Guides
Description
This kit is specifically designed for the Silverado, 07-13. With this mount you will a achieve a stylish and clean mounting solution to fill the gap of the stock bumper. This kit includes the whole package to get an OnX6+ 20in on your truck.This kit will give you the light you need when blasting out to campsites, blazing backgrounds, and create an overall better driving experience for you. Included:Vehicle Specific Mounting BracketOnX6+ 20inWiring Harness w/ Mode SwitchBaja Designs Features:uService - Replaceable Lenses And OpticsClearView - All The Light, Right Where You Need It.MoistureBlock - Waterproof, Rain Proof, SubmersibleCopperDrive - Only LED Driven At 100 percent5000K Daylight - Less Driver Fatigue, Natural ColorSpecifications:Lumens:, High, 24,920, Low, 18,460 Utilizing 12 Cree LEDsWattage/Amps:, High, 216W / 16.6A, Low, 160W / 12.0ADimensions: 20in x 4.29in x 2.69inWeight: 7.85 lbsLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Aircraft Grade Aluminum w/Mil-Spec Hard AnodizeBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact Testing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL STRUT OSPMGR 12V (30369N)
- PUROLATOR Purolator PBC48162 PurolatorBOSS Premium Cabin Air Filter w Febreze (PBC48162)
- RKI SERVICE BODY TOP COMPARTMENT BOX 96"X14" WHT (TC9614)
- JOHNSON PUMP Johnson Pump 36303 Ultima Switch (36303)
- BAJA DESIGNS SQUADRON-R SAE FOG POCKET KIT-20-C GLADIATOR/18-C JL;W/OE RUBICON BUMPER(WIDE CO (447723)
- BAJA DESIGNS Dodge Ram TRX 20in S8 Bumper Kit (448051)
- RANCH HAND 17-C F250/F350/F450/F550 SUMMIT BULLNOSE FRONT BUMPER (BSF201BL1)
- SPEC-D TUNING All All All Universal Front Bumper Lip Glossy Black With Red Trim (LPF-U005GB-RD-PQ)
- DV8 OFFROAD FORD F-250/350/450 FRONT BUMPER 17-PRESENT F-250-F-450 (FBFF2-03)
- RACE SPORT 4ft (1.2 meters) RGB 4-wire Extension Cable for LED ColorSmart Rock Light (RSRL4EXT)
- RANCH HAND 17-C F250/F350/F450/F550 SUMMIT FRONT BUMPER (FSF201BL1C)
- Baja Designs Bumper Guides