Shop All Cross Tube Hydraulic Cylinders
Bailey
Welded Hydraulic Cylinder: 5 Bore x 32 Stroke - 2.5 Rod
Mfr # 216562
Zoro # G903534395
Free Shipping & Returns
$1,079.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5 in
- Stroke Length 32 in
- Retracted Length 43 in
- Rod Dia. 2.5 in
- Port Size 3/4 NPT
Product Information
- Brand Bailey
- MFR # 216562
- Zoro # G903534395
- UPC # 615986030196
- Country of Origin China
- Category Cross Tube Hydraulic Cylinders
Dimensions
Bore Dia. | 5 in |
Stroke Length | 32 in |
Retracted Length | 43 in |
Rod Dia. | 2.5 in |
Port Size | 3/4 NPT |
Extended Length | 75 in |
Pin Dia. | 1.5 in |
Details
Column Load | 58900 lbs |
Weight | 135 lbs |
Description
This Maxim WT 3000 PSI double-acting welded cylinder is clevis mounted, and exceeds the highest standards. These cylinders are designed for demanding applications and are built to ensure maximum reliability and performance. Painted black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC 3.3 In Motor, 1/115 HP, 208-240V, CCW (D107)
- MAXIM Birotational Motor 4 Bolt Flange, 11.59 Id, 310 Rpm, 2031 PSI, 1/2 NPT (271408)
- DIVERSITECH Motor Start Capacitor, 220/250VAC (216-259220)
- TORRINGTON Nrb Thrust Washer (AS 4565)
- BAILEY Welded Hydraulic Cylinder: 2.5 Bore x 6 Stroke - 1.5 Rod (288321)
- BAILEY Welded Hydraulic Cylinder: 4 Bore x 36 Stroke - 2 Rod (288375)
- BAILEY Welded Hydraulic Cylinder: 2.5 Bore x 30 Stroke - 1.5 Rod (288330)
- BAILEY Welded Hydraulic Cylinder: 5 Bore x 72 Stroke - 2.5 Rod (216560)
- BAILEY Welded Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.25 Rod (288311)
- BAILEY Welded Hydraulic Cylinder: 2 Bore x 8 ASAE Stroke - 1.125 Rod (287003)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 4" Stroke (WWXT1504-S)
- Bailey Hydraulic Cylinders