Shop All Cross Tube Hydraulic Cylinders
Bailey
Welded Hydraulic Cylinder: 4 Bore x 36 Stroke - 2 Rod
Mfr # 288375
Zoro # G103534645
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 in
- Stroke Length 36 in
- Retracted Length 46 in
- Rod Dia. 2 in
- Port Size SAE 8
Product Information
- Brand Bailey
- MFR # 288375
- Zoro # G103534645
- UPC # 615986020463
- Country of Origin China
- Category Cross Tube Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 36 in |
Retracted Length | 46 in |
Rod Dia. | 2 in |
Port Size | SAE 8 |
Extended Length | 82 in |
Pin Dia. | 1.5 in |
Details
Column Load | 26120 lbs |
Weight | 92.81 lbs |
Description
This Maxim WT 3000 PSI welded hydraulic cylinder is crosstube mounted, and exceeds the highest standards. These cylinders are designed for demanding applications and are built to ensure maximum reliability
and performance. Painted black.
and performance. Painted black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P562223, Suction Strainer, 125 micron, Outside-In (MF0062149)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.25 Rod (288405)
- GATES PowerGrip GT3 Belts - 5M, 450-5MGT-15 (450-5MGT-15)
- BSC PREFERRED V-Belt, 3/8 X 43 (3V430)
- BAILEY Welded Hydraulic Cylinder: 2.5 Bore x 30 Stroke - 1.5 Rod (288330)
- BAILEY Welded Hydraulic Cylinder: 5 Bore x 32 Stroke - 2.5 Rod (216562)
- BAILEY Welded Hydraulic Cylinder: 5 Bore 42 Stroke 2.5 (216561)
- BAILEY Welded Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.25 Rod (288311)
- BAILEY Welded Hydraulic Cylinder: 5 Bore x 72 Stroke - 2.5 Rod (216560)
- BAILEY Welded Hydraulic Cylinder: 2 Bore x 8 ASAE Stroke - 1.125 Rod (287003)
- BAILEY Welded Hydraulic Cylinder: 2.5 Bore x 6 Stroke - 1.5 Rod (288321)
- Bailey Hydraulic Cylinders