Shop All Hydraulic Cylinder Parts
Bailey
Weld-On Ports (90 deg. SAE): SAE 4
Mfr # 750106
Zoro # G803534778
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.45 lbs
Product Information
- Brand Bailey
- MFR # 750106
- Zoro # G803534778
- UPC # 615986049976
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Details
Weight | 0.45 lbs |
Description
90 degree forged steel weld-on port
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, Flow Control, 1/4 in NPT, 1/4 in NPT, 200 psi, 28 cfm Max. CFM - Valves (104104-F02-G)
- BUNTING BEARINGS Sleeve Bearing, 3/4" I.D., 1" O.D., 2" L (EBCB121616)
- WILKERSON Proportional Regulator, 1/4In, 0-145PSI (ER09-02-0000)
- POWERDRIVE Pitch Pulley, 7/8" Fixed Bore, 5.35"O.D. (1VP56-7/8)
- BAILEY Weld-On Ports (SAE): SAE 5 (750099)
- BAILEY Brass Breather Vents: 40 Mircon, 1/8 NPT Thread (237250)
- BAILEY Nickel-Plated Iron Breather Vents: 40 Mircon, 1/4 NPT Thread (237262)
- BAILEY SEAL KIT FOR PISTON 1.5 BORE UNIVERSAL (783117)
- BAILEY Tie-rod Cylinder: 3.5 Bore, Seal Kit - 1.5 Rod Dia. (203005)
- BAILEY Port Plugs (SAE): SAE 10 (471079)
- PARKER CYLINDER REBUILD KIT HYDRAULIC CYLINDER PARTS AND ACCESSORY (RG2AN00065)
- Bailey Hydraulic Cylinder Parts