Shop All Power Unit Accessories
Bailey
Universal Remote Control - Two Function, 12 VDC
Mfr # 301206
Zoro # G603534541
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1 lbs
Product Information
- Brand Bailey
- MFR # 301206
- Zoro # G603534541
- UPC # 615986047361
- Country of Origin United States
- Category Power Unit Accessories
Details
Weight | 1 lbs |
Description
Two function, 12 volt dc wireless motor control. 50-100 ft. range. Used to control your existing 12 volt dc electric motor on items such as fifth wheel jacks, awnings, and winches. high amp capacity motor controller 2 function 12 volt dc wireless 50-100 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Safety Valve, Soft Seat, 1/2In, 200 PSI, SS (SRV390-1/2-V-SS-200)
- RULAND Coupling, One Piece, Bore Dia 25 mm (MCLX-25-25-F)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs. (C18-02-FKG0B)
- DODGE Fhp Vl/Vm Sheaves, 1VM50 X 1/2 FHP VP SHEAVE (1VM50 X 1/2 FHP VP SHEAVE)
- MONARCH Reservoir Breather (500205903171)
- PIERCE Pierce Lodar Mini Transmitter Remote 2 Function Wireless 5 A, 200 Ft (301151)
- MONARCH Control Handset, For Double Acting Unit (500249017026120)
- MONARCH Heavy Duty Seal Shaft (500207002159)
- SPX Power Unit Steel Tank 1.5 Gallon Kr41 Pick A Pack (300064)
- BAILEY HYDRAULICS Kit O-Ring Buna 70 1377 Pieces(O-Rings) 1381, 163100 (163100)
- MONARCH Suction Screen Filter (500203201134)
- Bailey Power Unit Accessories