Shop All Pillow Block Bearings
Bailey
Tapped Base Pillow Block Bearing: 1/2 Bolt Size, 1 1/4 Id
Mfr # 154190
Zoro # G2514588
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2 lbs.
- Bolt Size 1/2 in.
Product Information
- Brand Bailey
- MFR # 154190
- Zoro # G2514588
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bolt Size | 1/2 in. |
Details
Weight | 2 lbs. |
Description
Pillow Block - Tapped base - Set Screw Collar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 23Q15LR14 Tigear-2 Reducer, w/Quill Input, Shaft Position Left/Right (23Q15LR14 TIGEAR-2 REDUCER)
- MAIN FILTER Hydraulic Filter, replaces PTI/TEXTRON 6655568, Pressure Line, 10 micron, Outside-In (MF0058380)
- CONTINENTAL CONTITECH 4L260 Cogged V-Belt, 26" Outside Length, 1/2" Top Width, 1 Ribs (4L260)
- CONTINENTAL CONTITECH Sync Drive Gearbelt, CTD, 300 Teeth, 21mm W (CTD8M-2400-21)
- BAILEY Pillow Block - 2-Bolt: 1 in. I.D., UCP 205-16, Set Screw Collar (151100)
- BAILEY Pillow Block Eccentric Collar 1/2" Bolt Size, 1 3/8" Id (151022)
- BAILEY Eccentric Collar Pillow Block: 1 3/16 in., HCP 206-19, Eccentric Collar (151019)
- BAILEY Pillow Block Eccentric Collar 3/8" Bolt Size, 2 7/16" Id (151039)
- BAILEY Pillow Block Set Screw Collar 1/2" Bolt Size, 1 5/8" Id, 151161 (151161)
- BAILEY Pillow Block Eccentric Collar 1/2" Bolt Size, 1 1/4" Id (151021)
- DAYTON Pillow Block Bearing, Sleeve, 1/2" Bore (1F630)
- Bailey Pillow Block & Flange Bearings