Shop All Chain Sprockets
Bailey
Sprockets: 1/2" Bore, 2.98" Od, 17 Teeth, 40" Chain Size
Mfr # 133775
Zoro # G2515848
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Sprockets 1/2 in.
- Outside Dia. 2.97 in.
- Weight 0.54 lbs
Product Information
- Brand Bailey
- MFR # 133775
- Zoro # G2515848
- Country of Origin United States
- Category Chain Sprockets
Dimensions
Bore Dia. - Sprockets | 1/2 in. |
Outside Dia. | 2.97 in. |
Details
Weight | 0.54 lbs |
Description
Hardened Teeth. Sealed and shielded bearing with extended race. Black Oxide Finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 3 HP, 230V AC Voltage, 145T Frame, 3,450 Nameplate RPM (5UKG8)
- INTRADIN HK CO., LIMITED Mm1/4 Mnpt Univ Coupler (1204S273)
- MAIN FILTER Hydraulic Filter, replaces PARKER G02003, Return Line, 10 micron, Outside-In (MF0063211)
- SKF Single Row Ball Bearing, Shielded (6304-2Z)
- BAILEY Sprocket 3.72 Od, 5/8 Bore, 50 Chain, 17 Teeth, 133782 (133782)
- BAILEY Sprocket 3.72 Od, 1/2 Bore, 50 Chain, 17 Teeth, 133781 (133781)
- BAILEY Sprockets: 1" Bore, 4.95" Od, 19 Teeth, 60" Chain Size (133682)
- BAILEY Sprocket 4.01 Od, 3/4 Bore, 80 Chain, 11 Teeth, 133789 (133789)
- BAILEY Sprocket 3.98 Od, 5/8 Bore, 60 Chain, 15 Teeth, 133788 (133788)
- BAILEY Sprocket 3.51 Od, 5/8 Bore, 60 Chain, 13 Teeth, 133786 (133786)
- TSUBAKI Sprocket , 50 Chain Size, 20 # of Teeth (50SDS20)
- Bailey Chains & Chain Sprockets