Shop All Chain Sprockets
Bailey
Sprocket 4.36 Od, 1 Bore, 80 Chain, 12 Teeth, 133791
Mfr # 133791
Zoro # G2653416
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Sprockets 1 in.
- Outside Dia. 4.36 in.
- Weight 3 lbs
Product Information
- Brand Bailey
- MFR # 133791
- Zoro # G2653416
- Country of Origin United States
- Category Chain Sprockets
Dimensions
Bore Dia. - Sprockets | 1 in. |
Outside Dia. | 4.36 in. |
Details
Weight | 3 lbs |
Description
Sprockets: 80 Chain Size, 12 Teeth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 20 Inch Steel Band Clamp (11777)
- MACNAUGHT Safety Locking Grease Coupler (KYPLUS)
- BESTORQ Bestorq Timing Belt Model 318-3M-12 - 12.52 in Outside Length - 0.24 in Top Width (318-3M-12)
- ZORO SELECT 1-1/2" ID x 50 ft PVC Water Discharge Hose 200 PSI YL (45DU15)
- BAILEY Sprocket 5.19 Od, 1 Bore, 60 Chain, 20 Teeth, 133684 (133684)
- BAILEY Sprockets: 1/2" Bore, 2.98" Od, 17 Teeth, 40" Chain Size (133775)
- BAILEY Sprocket 3.98 Od, 5/8 Bore, 60 Chain, 15 Teeth, 133788 (133788)
- BAILEY Sprocket 5.19 Od, 1.25 Bore, 60 Chain, 20 Teeth, 133686 (133686)
- BAILEY Sprocket 4.01 Od, 3/4 Bore, 80 Chain, 11 Teeth, 133789 (133789)
- BAILEY Sprocket 3.72 Od, 5/8 Bore, 50 Chain, 17 Teeth, 133782 (133782)
- DODGE Chain Coupling Flange, FB5016 X 1 3/8 (099111 1-3/8 B5016 X 1-5/8)
- Bailey Chain Sprockets