Shop All Chain Sprockets
Bailey
Sprocket 3.98 Od, 5/8 Bore, 60 Chain, 15 Teeth, 133788
Mfr # 133788
Zoro # G2654518
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Sprockets 5/8 in.
- Outside Dia. 3.98 in.
- Weight 0.55 lbs
Product Information
- Brand Bailey
- MFR # 133788
- Zoro # G2654518
- Country of Origin United States
- Category Chain Sprockets
Dimensions
Bore Dia. - Sprockets | 5/8 in. |
Outside Dia. | 3.98 in. |
Details
Weight | 0.55 lbs |
Description
Sprockets: 60 Chain Size, 15 Teeth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SA, 35mm ID, Nitrile Rubber (356210SA)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 21 # of Teeth (80B21)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P564859, Return Line, 10 micron, Outside-In (MF0064052)
- DAYTON A94 V-Belt, 96" Outside Length, 1/2" Top Width, 1 Ribs (6L195)
- BAILEY Sprocket 5.19 Od, 1 Bore, 60 Chain, 20 Teeth, 133684 (133684)
- BAILEY Sprocket 5.19 Od, 1.25 Bore, 60 Chain, 20 Teeth, 133686 (133686)
- BAILEY Sprocket 2.91 Od, 1/2 Bore, 50 Chain, 13 Teeth, 133777 (133777)
- BAILEY Sprocket 3.72 Od, 1/2 Bore, 50 Chain, 17 Teeth, 133781 (133781)
- BAILEY Sprocket 4.01 Od, 3/4 Bore, 80 Chain, 11 Teeth, 133789 (133789)
- BAILEY Sprocket 4.36 Od, 1 Bore, 80 Chain, 12 Teeth, 133791 (133791)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 35 # of Teeth (40BS35H X 1)
- Bailey Chain Sprockets