Shop All Chain Sprockets
Bailey
Sprocket 3.72 Od, 1/2 Bore, 50 Chain, 17 Teeth, 133781
Mfr # 133781
Zoro # G2514317
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Sprockets 1/2 in.
- Outside Dia. 3.72 in.
- Weight 0.85 lbs
Product Information
- Brand Bailey
- MFR # 133781
- Zoro # G2514317
- Country of Origin United States
- Category Chain Sprockets
Dimensions
Bore Dia. - Sprockets | 1/2 in. |
Outside Dia. | 3.72 in. |
Details
Weight | 0.85 lbs |
Description
Sprockets: 50 Chain Size, 17 Teeth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH B111 Wrapped V-Belt, 114" Outside Length, 21/32" Top Width, 1 Ribs (B111)
- DAYTON Motor Brush Set, 1-1/4 In. L, 3/8 In W, Pk2 (6YHY9)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG448, Return Line, 10 micron, Outside-In (MF0432953)
- BREEZE Hose Clamp, Liner, SAE 24,410SS, PK10 (9424H)
- BAILEY Sprocket 5.19 Od, 1 Bore, 60 Chain, 20 Teeth, 133684 (133684)
- BAILEY Sprocket 3.51 Od, 5/8 Bore, 60 Chain, 13 Teeth, 133786 (133786)
- BAILEY Sprocket 4.01 Od, 3/4 Bore, 80 Chain, 11 Teeth, 133789 (133789)
- BAILEY Sprocket 5.19 Od, 1.25 Bore, 60 Chain, 20 Teeth, 133686 (133686)
- BAILEY Sprockets: 1" Bore, 4.95" Od, 19 Teeth, 60" Chain Size (133682)
- BAILEY Sprocket 3.72 Od, 5/8 Bore, 50 Chain, 17 Teeth, 133782 (133782)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/8 Bore Dia., 11 # of Teeth (60B11F-1 1/8)
- Bailey Chains & Chain Sprockets