Shop All Chain Sprockets
Bailey
Sprocket 2.91 Od, 1/2 Bore, 50 Chain, 13 Teeth, 133777
Mfr # 133777
Zoro # G2652451
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Sprockets 1/2 in.
- Outside Dia. 2.91 in.
- Weight 0.55 lbs
Product Information
- Brand Bailey
- MFR # 133777
- Zoro # G2652451
- Country of Origin United States
- Category Chain Sprockets
Dimensions
Bore Dia. - Sprockets | 1/2 in. |
Outside Dia. | 2.91 in. |
Details
Weight | 0.55 lbs |
Description
Sprockets: 50 Chain Size, 13 Teeth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER FLUID POWER Hydraulic Cylinder, 2 in Stroke L (1HHV3B20002000)
- TIMKEN TRB Single Cone <4 OD, NA13687-2 (NA13687-2)
- COILHOSE PNEUMATICS Nylon Tubing 12mm x 10mm x 100 Black (CO NC1210-100K)
- FESTO Plastic Tubing PUN-12X2-BL (PUN-12X2-BL)
- BAILEY Sprocket 3.98 Od, 5/8 Bore, 60 Chain, 15 Teeth, 133788 (133788)
- BAILEY Sprocket 5.19 Od, 1.25 Bore, 60 Chain, 20 Teeth, 133686 (133686)
- BAILEY Sprocket 3.51 Od, 5/8 Bore, 60 Chain, 13 Teeth, 133786 (133786)
- BAILEY Bored to Size Sprockets: 1 1/2 Bore, 60 Chain Size, 13 Teeth (133428)
- BAILEY Sprocket 4.36 Od, 1 Bore, 80 Chain, 12 Teeth, 133791 (133791)
- BAILEY Sprockets: 1" Bore, 4.95" Od, 19 Teeth, 60" Chain Size (133682)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 18 # of Teeth (35B18F-5/8)
- Bailey Chains & Chain Sprockets