Shop All Collar Bearings
Bailey
Retaining Ring Ser 205-16 Series Bearing 1" Id, 2.05" Od, 150553
Mfr # 150553
Zoro # G2652241
original price:
$22.99
14% off
new price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Outside Dia. (In.) 2.0472 in.
- Weight 0.65 lbs.
Product Information
- Brand Bailey
- MFR # 150553
- Zoro # G2652241
- Country of Origin United States
- Category Collar Bearings
Dimensions
Bearing Outside Dia. (In.) | 2.0472 in. |
Details
Weight | 0.65 lbs. |
Description
Snap ring on set screw side. Wide inner race. Metal slingers with contact seals. Replaces FYH & Sealmaster ER series. Cylindrical (Flat) O.D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Bearing (11013)
- DIXON Air King FNPT End Iron, 1/4" (AMC1)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8-1B2 (VUVS-L25-P53E-MD-G14-F8-1B2)
- DAYTON Room Air Cond Mtr, PSC, OAO, 1075 RPM (5WJC5)
- BAILEY Bearing Insert Uc 207-20 Set Screw Collar Bearing 1 1/4" Id, 155620 (155620)
- BAILEY Double Sealed Set Screw Collar Bearing 1" Id, 2.047" Od, 150545 (150545)
- BAILEY Bearing Insert Uc 206-18 Set Screw Collar Bearing 1 1/8" Id, 155618 (155618)
- BAILEY Bearing Insert Spherical Eccentric Collar Bearing 5/8" Id, 150851 (150851)
- BAILEY Double Sealed Set Screw Collar Bearing 5/8" Id, 1.5748" Od (150543)
- BAILEY Bearing Insert Uc 207-23 Set Screw Collar Bearing 1 7/16" Id, 155623 (155623)
- BAILEY Eccentric Collar Bearing 3 Bolt Flange 1 1/4 Id, 3/8 Bolt Size, 151808 (151808)
- Bailey Thrust Bearings