Shop All Flange Bearings
Bailey
Regular Duty Flanged Wheel Bearing 1 Id, 2 Od, 2 1/8 Flange
Mfr # 150092
Zoro # G2400917
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. 2 in.
- Weight 0.25 lbs.
Product Information
- Brand Bailey
- MFR # 150092
- Zoro # G2400917
- Country of Origin United States
- Category Flange Bearings
Dimensions
Outside Dia. | 2 in. |
Details
Weight | 0.25 lbs. |
Description
Minimum order quantity - 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Vardex PVC Wire Reinforcd Hose, 1.250 ID X 1.634 OD X 100 FT [Each] (TPVCWIRE1.2X1.634X100FT-VARDEX)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 308 RE BELT)
- HONEYWELL S437A1009 Sail Switch, Spst, (S437A1009)
- TRITAN Bearings, Sealed, 9.00mm Bore Dia., 755 lb. (609 2RS PRX)
- BAILEY Stainless Steel Flange Bearing 1 1/2" Id, 1/2" Bolt Size, 152410 (152410)
- BAILEY Hd Flanged Wheel Bearing 5/8" Id, 1 3/8" Od, 1/2" Width (150021)
- BAILEY Hd Flanged Wheel Bearing 1 Id, 2 Od, 9/16 Width, 2.125 Flange (150087)
- BAILEY Regular Duty Flanged Wheel Bearing 1/2 Id, 1 1/8 Od, 1 1/4 Flange (150005)
- BAILEY Hd Flanged Wheel Bearing 3/4" Id, 1 3/8" Od, 1/2" Width, 150096 (150096)
- BAILEY Disc Harrow Square Flange Bearing 1-1/2 Id, 1 1/2’’ Bearing Bore (158020)
- SEALMASTER Gold Soft Metric Units, #SFT206 (SFT206)
- Bailey Flange Bearings