Shop All Pillow Block Bearings
Bailey
Pillow Block Stainless 1/2" Bolt Size, 1 7/16" Id, 152309
Mfr # 152309
Zoro # G2400871
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bolt Size 1/2 in.
- Weight 0.99 lbs.
Product Information
- Brand Bailey
- MFR # 152309
- Zoro # G2400871
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bolt Size | 1/2 in. |
Details
Weight | 0.99 lbs. |
Description
Stainless Steel Pillow Block Bearings ?‚— With Stainless Steel Inserts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 32005X, Tapered Roller Bearings (32005X)
- NORD AC Gearmotor, 7,700.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK773.1-112MP/4, 43.43)
- ARROW PNEUMATICS Mini Filter, 20 Micron, Poly Bowl, 1/8" (F300-01M)
- BESTORQ Aftermarket Encore 72B850ZP PROWLER MID CUT (Deck 72") Zero Turn Mower Replacement Belt, B158 (B158)
- BAILEY Eccentric Collar Pillow Block: 3/4 in. I.D., HCP 204-12, Eccentric Collar (151012)
- BAILEY Pillow Block - 2-Bolt: 1 in. I.D., UCP 205-16, Set Screw Collar (151100)
- BAILEY Pillow Block Eccentric Collar 1/2" Bolt Size, 1 1/4" Id (151021)
- BAILEY Pillow Block Eccentric Collar 3/8" Bolt Size, 2 7/16" Id (151039)
- BAILEY Eccentric Collar Pillow Block: 1 3/16 in., HCP 206-19, Eccentric Collar (151019)
- BAILEY Pillow Block Set Screw Collar 1/2" Bolt Size, 1 5/8" Id, 151161 (151161)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, Low Base, Eccentric (VPLE228 1-3/4)
- Bailey Pillow Block Bearings