Shop All Pillow Block Bearings
Bailey
Pillow Block Set Screw Collar 5/8" Bolt Size, 2 3/16" Id
Mfr # 151168
Zoro # G2402621
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bolt Size 5/8 in.
- Weight 8.07 lbs.
Product Information
- Brand Bailey
- MFR # 151168
- Zoro # G2402621
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bolt Size | 5/8 in. |
Details
Weight | 8.07 lbs. |
Description
Interchangeable with most domestics, including Fafnir RASC, Browning VPS & VPE, and Sealmaster NP & RP. Cast Iron housings. Relubricatable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Male J.I.C. to Male O-Ring Boss Straight: 7/8-14 A, 7/8-14 B (470683)
- BESTORQ A127 V Belt, 129 in Outside Length, 1/2 in Top Width, 1 Ribs (A127)
- PARKER FRL Replacement Bowl, Polycarbonate (PS832P)
- BESTORQ L Timing Belts (525L075)
- BAILEY Pillow Block Eccentric Collar 1/2" Bolt Size, 1 1/4" Id (151021)
- BAILEY Pillow Block - 2-Bolt: 1 in. I.D., UCP 205-16, Set Screw Collar (151100)
- BAILEY Pillow Block Eccentric Collar 1/2" Bolt Size, 1 3/8" Id (151022)
- BAILEY Pillow Block Eccentric Collar 3/8" Bolt Size, 2 7/16" Id (151039)
- BAILEY Eccentric Collar Pillow Block: 3/4 in. I.D., HCP 204-12, Eccentric Collar (151012)
- BAILEY Pillow Block Set Screw Collar 1/2" Bolt Size, 1 5/8" Id, 151161 (151161)
- MOLINE BEARING Pillow Blck Brg, 1 15/16in Bore, Duct Iron (49322115)
- Bailey Pillow Block & Flange Bearings