Shop All Pillow Block Bearings
Bailey
Pillow Block Set Screw Collar 1/2" Bolt Size, 1 3/16" Id
Mfr # 151119
Zoro # G2400880
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bolt Size 1/2 in.
- Weight 2 lbs.
Product Information
- Brand Bailey
- MFR # 151119
- Zoro # G2400880
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bolt Size | 1/2 in. |
Details
Weight | 2 lbs. |
Description
Interchangeable with most domestics, including Fafnir RASC, Browning VPS & VPE, and Sealmaster NP & RP. Cast Iron housings. Relubricatable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC BLOWERS Regenerative Blower, 2 HP, 113 cfm (AB-302)
- SMITH BEARING Cam Follower, Crowned, Stud, Sealed (CR-1-3/4-XC)
- DDS Shaft Seal, 15 x 35 x 7 mm., TC, Nitrile Rubber (15357TC)
- DAYCO Krikit Pocket Gauge For V-Belts, 93865 (93865)
- BAILEY Pillow Block Eccentric Collar 3/8" Bolt Size, 2 7/16" Id (151039)
- BAILEY Pillow Block - 2-Bolt: 1 in. I.D., UCP 205-16, Set Screw Collar (151100)
- BAILEY Pillow Block Eccentric Collar 1/2" Bolt Size, 1 1/4" Id (151021)
- BAILEY Eccentric Collar Pillow Block: 3/4 in. I.D., HCP 204-12, Eccentric Collar (151012)
- BAILEY Pillow Block Set Screw Collar 1/2" Bolt Size, 1 5/8" Id, 151161 (151161)
- BAILEY Eccentric Collar Pillow Block: 1 3/16 in., HCP 206-19, Eccentric Collar (151019)
- LINKBELT Link-Belt 21200 2-Piece Rigid Pillow Block Plain Sleeve Bearing, 2-15/16 in Bore (21247)
- Bailey Pillow Block Bearings