Shop All Pillow Block Bearings
Bailey
Pillow Block Eccentric Collar 5/8" Bolt Size, 2" Id, 151032
Mfr # 151032
Zoro # G2402116
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bolt Size 5/8 in.
- Weight 8.71 lbs.
Product Information
- Brand Bailey
- MFR # 151032
- Zoro # G2402116
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bolt Size | 5/8 in. |
Details
Weight | 8.71 lbs. |
Description
Interchangeable with most domestics, including Fafnir RASC, Browning VPS & VPE, and Sealmaster NP & RP. Cast Iron housings. Relubricatable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING Round Belt Connector, Dia. 1/4 In, PK25 (L04CON6S)
- SKF Double Row Ball Brgs (5205A2ZTN9 C3)
- CARLISLE 560-8MPT-20 Panther Synchronous Belt (560-8MPT-20)
- QA1 Male Stud Rod End, SS, RH, 1/4-28 (GMR4TS)
- BAILEY Pillow Block Eccentric Collar 1/2" Bolt Size, 1 3/8" Id (151022)
- BAILEY Eccentric Collar Pillow Block: 1 3/16 in., HCP 206-19, Eccentric Collar (151019)
- BAILEY Pillow Block Set Screw Collar 1/2" Bolt Size, 1 5/8" Id, 151161 (151161)
- BAILEY Pillow Block - 2-Bolt: 1 in. I.D., UCP 205-16, Set Screw Collar (151100)
- BAILEY Eccentric Collar Pillow Block: 3/4 in. I.D., HCP 204-12, Eccentric Collar (151012)
- BAILEY Pillow Block Eccentric Collar 3/8" Bolt Size, 2 7/16" Id (151039)
- DODGE P2B-E-215R Type E-Xtra (023017)
- Bailey Pillow Block Bearings