Shop All Pillow Block Bearings
Bailey
Pillow Block Eccentric Collar 5/8" Bolt Size, 2" Id, 151030
Mfr # 151030
Zoro # G2401221
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bolt Size 5/8 in.
- Weight 6.92 lbs.
Product Information
- Brand Bailey
- MFR # 151030
- Zoro # G2401221
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bolt Size | 5/8 in. |
Details
Weight | 6.92 lbs. |
Description
Interchangeable with most domestics, including Fafnir RASC, Browning VPS & VPE, and Sealmaster NP & RP. Cast Iron housings. Relubricatable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Double Layer Tube Stripper, 10mm OD (TKS-10)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (EFM3313T)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SCB-100 (P2B-SCB-100)
- PARKER Cylinder Body End Seal Kit 3-1/4In Bore Hydraulic Cylinder Parts And Accessory (CB322HL001)
- BAILEY Pillow Block Eccentric Collar 3/8" Bolt Size, 2 7/16" Id (151039)
- BAILEY Eccentric Collar Pillow Block: 1 3/16 in., HCP 206-19, Eccentric Collar (151019)
- BAILEY Pillow Block Set Screw Collar 1/2" Bolt Size, 1 5/8" Id, 151161 (151161)
- BAILEY Pillow Block - 2-Bolt: 1 in. I.D., UCP 205-16, Set Screw Collar (151100)
- BAILEY Eccentric Collar Pillow Block: 3/4 in. I.D., HCP 204-12, Eccentric Collar (151012)
- BAILEY Pillow Block Eccentric Collar 1/2" Bolt Size, 1 1/4" Id (151021)
- TIMKEN Pillow Block Bearing, Ball, 1-1/2" Bore (YAS 1 1/2 SGT)
- Bailey Pillow Block & Flange Bearings