Shop All Pillow Block Bearings
Bailey
Pillow Block Eccentric Collar 5/8" Bolt Size, 1 15/16" Id
Mfr # 151031
Zoro # G2400926
$58.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bolt Size 5/8 in.
- Weight 6.92 lbs.
Product Information
- Brand Bailey
- MFR # 151031
- Zoro # G2400926
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bolt Size | 5/8 in. |
Details
Weight | 6.92 lbs. |
Description
Interchangeable with most domestics, including Fafnir RASC, Browning VPS & VPE, and Sealmaster NP & RP. Cast Iron housings. Relubricatable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Compressed Air Dryer, 125 cfm, Max. 30 HP (435Y08)
- DDS Shaft Seal, 38 x 62 x 7 mm., Nitrile Rubber (386207TC)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT707, Pressure Line, 25 micron, Outside-In (MF0059457)
- DIXON Brass Ferrules for Fluid, ID 1.150" (BFMW1150)
- BAILEY Eccentric Collar Pillow Block: 3/4 in. I.D., HCP 204-12, Eccentric Collar (151012)
- BAILEY Pillow Block Eccentric Collar 1/2" Bolt Size, 1 1/4" Id (151021)
- BAILEY Pillow Block - 2-Bolt: 1 in. I.D., UCP 205-16, Set Screw Collar (151100)
- BAILEY Pillow Block Set Screw Collar 1/2" Bolt Size, 1 5/8" Id, 151161 (151161)
- BAILEY Pillow Block Eccentric Collar 1/2" Bolt Size, 1 3/8" Id (151022)
- BAILEY Pillow Block Eccentric Collar 3/8" Bolt Size, 2 7/16" Id (151039)
- CLESCO 5/8 In Bore-Set Screw Type Mounted Ball Bearing-Pillow, Pbcm-Bs-062-Ah (PBCM-BS-062-AH)
- Bailey Pillow Block & Flange Bearings