Shop All Pillow Block Bearings
Bailey
Pillow Block Eccentric Collar 3/8" Bolt Size, 2 7/16" Id
Mfr # 151039
Zoro # G2402551
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bolt Size 3/8 in.
- Weight 11 lbs.
Product Information
- Brand Bailey
- MFR # 151039
- Zoro # G2402551
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bolt Size | 3/8 in. |
Details
Weight | 11 lbs. |
Description
Interchangeable with most domestics, including Fafnir RASC, Browning VPS & VPE, and Sealmaster NP & RP. Cast Iron housings. Relubricatable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-3875, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3875 (3875)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17F15948)
- PIX PIX, A49/4L510, V-Belt 1/2 X 51 (A49/4L510)
- ZORO SELECT Fitting Adapter, 45 Degree, PK5 (GFD310912)
- BAILEY Eccentric Collar Pillow Block: 3/4 in. I.D., HCP 204-12, Eccentric Collar (151012)
- BAILEY Eccentric Collar Pillow Block: 1 3/16 in., HCP 206-19, Eccentric Collar (151019)
- BAILEY Pillow Block Eccentric Collar 1/2" Bolt Size, 1 3/8" Id (151022)
- BAILEY Pillow Block Set Screw Collar 1/2" Bolt Size, 1 5/8" Id, 151161 (151161)
- BAILEY Pillow Block - 2-Bolt: 1 in. I.D., UCP 205-16, Set Screw Collar (151100)
- BAILEY Pillow Block Eccentric Collar 1/2" Bolt Size, 1 1/4" Id (151021)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (UCPL-1.1/4SM)
- Bailey Pillow Block Bearings