Shop All Pillow Block Bearings
Bailey
Pillow Block Eccentric Collar 1/2" Bolt Size, 1 1/8" Id, 151018
Mfr # 151018
Zoro # G2402448
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bolt Size 1/2 in.
- Weight 3.22 lbs.
Product Information
- Brand Bailey
- MFR # 151018
- Zoro # G2402448
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bolt Size | 1/2 in. |
Details
Weight | 3.22 lbs. |
Description
Interchangeable with most domestics, including Fafnir RASC, Browning VPS & VPE, and Sealmaster NP & RP. Cast Iron housings. Relubricatable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Molded Cogged V Belt, BX53 (BX53)
- MEGA COMPRESSOR Mega Power Compressor, Honda GX390, Key Start, 30gal Truck Mounted (MP-13030GTUBA)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 1-3/4inBoredia (H2C-175)
- PIX Belt, BB, 21/32 x 223.6 in. OC (BB219)
- BAILEY Pillow Block Eccentric Collar 1/2" Bolt Size, 1 3/8" Id (151022)
- BAILEY Pillow Block Eccentric Collar 1/2" Bolt Size, 1 1/4" Id (151021)
- BAILEY Pillow Block Set Screw Collar 1/2" Bolt Size, 1 5/8" Id, 151161 (151161)
- BAILEY Pillow Block - 2-Bolt: 1 in. I.D., UCP 205-16, Set Screw Collar (151100)
- BAILEY Pillow Block Eccentric Collar 3/8" Bolt Size, 2 7/16" Id (151039)
- BAILEY Eccentric Collar Pillow Block: 3/4 in. I.D., HCP 204-12, Eccentric Collar (151012)
- DODGE P2B-GTAH-111, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.6875" Bore Dia. (129179)
- Bailey Pillow Block Bearings