Shop All Chain Links
Bailey
Offset Links for Standard: 120 Chain Size
Mfr # 131584
Zoro # G703534311
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.03 lbs
Product Information
- Brand Bailey
- MFR # 131584
- Zoro # G703534311
- UPC # 615986055748
- Country of Origin United States
- Category Chain Links
Details
Weight | 0.03 lbs |
Description
Offset links for standard roller chain.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Mounted Insert Only Tapered Roller, RCI 203 (RCI 203)
- CLIMAX METAL PRODUCTS 1 1/4" ID Set Screw Collar, Stl, Unpltd (C-125-DT)
- TRITAN Insert Ball Brng, HC, 2in dia, 9779.19 lb. (HC211-32)
- THOMSON Retaining Ring (C1000)
- BAILEY ROLLER CHAIN #60 HEAVY CONNECTOR LINK (131565)
- BAILEY Connector Links for Standard: 35 Chain Size (131559)
- BAILEY Offset Links for Standard: 40 Chain Size (131574)
- BAILEY Offset Links for Heavy Series: 100 Chain Size (131583)
- BAILEY Connector Links for Double Strand: 60-2CL Chain Size (131592)
- BAILEY Connector Links for Heavy Series: 50H Chain Size (131563)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (40ASK1CL)
- Bailey Chain Links