Shop All Hydraulic Control Valves
Bailey
Modular Valves: MFG. No. BD03-H1, D03 Bolt Kit ( 1 solenoid + 1 modular valve)
Mfr # 220340
Zoro # G803534785
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1 lbs
Product Information
- Brand Bailey
- MFR # 220340
- Zoro # G803534785
- UPC # 615986045145
- Country of Origin United States
- Category Hydraulic Control Valves
Details
Weight | 1 lbs |
Description
Bolt kit for hyvair d03 1 solenoid 1 modular
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORRINGTON SRB Pillow Block Component, LOR 144 (LOR 144)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P568093, 10 micron, Outside-In (MF0592860)
- RULAND Coupling, 4 Beam Clamp, 5/16in.x 1/4in. (PCR16-5-4-SS)
- DIXON Male to Bowes Nipple, (M)NPT, 1/2, Steel (N4M6)
- BAILEY D03 Solenoid Operated Control Valve:12VDC, 4-way 3 pos. tandem center (229313)
- BAILEY D05 Solenoid Operated Control Valve:110VAC, 4-way 3 pos. motor float (229310)
- BAILEY Directional Control Valves (G Series): Handle Bracket Kit (220958)
- BAILEY PC100 Series Sectional Control Valves: 1 Section Bolt Kit (220864)
- BAILEY 12 Series Directional Control Valve: 5 Spool, 4-way 3 pos. tandem center, SAE 8 (228926)
- BAILEY D03 Solenoid Operated Control Valve, 12VDC, 20 GPM, 4-way 2 pos. spring offset closed (229329)
- CHIEF Control Valve, 10 GPM, 2 Spool (220956)
- Bailey Hydraulic Valves