Shop All Electro Mechanical Actuators
Bailey Hydraulics
Linear Actuator 11.81 Stroke, 20.0 Mm Rod Dia, 15.94 Retracted, 139224
Mfr # 139224
Zoro # G2516846
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 11.81
- Retracted Length 15.94
- Weight 3.2 lbs.
Product Information
- Brand Bailey Hydraulics
- MFR # 139224
- Zoro # G2516846
- UPC # 744587359297
- Country of Origin United States
- Category Electro Mechanical Actuators
Dimensions
Stroke Length | 11.81 |
Retracted Length | 15.94 |
Details
Weight | 3.2 lbs. |
Description
Gear driven drive motors that extend a shaft used primarily to open and close devices in tight or hard-to-reach areas. Their compact design as well as numerous control and mounting options make them ideally suited for industrial, agricultural, automotive off highway, and other applications. Speed = .51 in/sec Overload clutch stops the shaft when it reaches full extension.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, Synchro-Link, Neoprene, 240L050 (240L050G)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-5/16 In, Alum (2C-131-A)
- BOSTON GEAR Rack, Steel, 6 Pitch (L521-6)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (B4HP26)
- BAILEY HYDRAULICS Linear Actuator 12V Dc 6.03'' Stroke, 12.24'' Retract, 18.27'' Extend (139282)
- BAILEY HYDRAULICS Linear Actuator 12V Dc 11.34'' Stroke, 20.8'' Retract, 31.42'' Extend (139279)
- DUFF-NORTON LinearActuator, 4"Stroke L., 115VAC, 1.4A (LS25-1B5TN-04)
- WARNER LINEAR Linear Actuator, 115VAC, 2200 lb., 12 In (K2XG20-115V-12)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 12 In (K2G20-12V-BR-12)
- DUFF-NORTON LinearActuator, 4"Stroke L., 12V DC, 7A (TMD02-1906-4)
- Bailey Hydraulics Electro Mechanical Actuators